ST
CADET

Electric Toekick Heater, Recessed, BtuH 3415, 120VAC, Amps AC 8.33

  • Item # 31LK48
  • My Part #
  • Mfr. Model # UC101B
  • Catalog Page # 3069
  • UNSPSC # 40101814
Electric Toekick Heater, Recessed, BtuH 3415, 120VAC, Amps AC 8.33 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $238.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With only 3-1/2” of height required, the CADET Perfectoe heater is ideal for supplemental heating where space is limited. This toekick heater installs under cabinets in kitchens, bathrooms, stairwells, hearths, or in recreational vehicles. Includes commercial-grade steel element and high-temperature safety shutoff. Requires a minimum of 3’ clearance in front of the heater. Horizontal mount only. 14-1/2"W x 8-1/2"D.
Note: A wall-mounted thermostat (No. 31LK40, sold separately) or heater-mounted (UC) thermostat (Nos. 31LK49 and 31LK50, sold separately) kit is required for operation.

View More

Technical Specs

  • Item Toekick Heater
  • Heater Type Electric
  • Mounting Type Recessed
  • Heater Voltage 120VAC
  • BtuH 3415
  • Watts 1000
  • Hz 60
  • Phase 1
  • Amps AC 8.33
  • Width 14-1/2"
  • Depth 8-1/4"
  • Height 3-1/2"
  • Rough Opening Width 14-1/2"
  • Rough Opening Depth 8-1/4"
  • Rough Opening Height 3-1/2"
  • Grille Material Metal
  • Grille Width 18"
  • Grille Height 3-1/2"
  • Color Black
  • Finish Powder Coated
  • Standards UL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Electric Toekick Heater, Recessed, BtuH 3415, 120VAC, Amps AC 8.33 is rated 4.5 out of 5 by 2.
Rated 4 out of 5 by from Works OK Kick panel heater works OK for year by now. It does what it supposed to do with few problem areas to mention. First sometimes temperature safety kicks in and needs to be reset without any apparent reason. Second sometimes it is gets noisy with vibrations of the body especially front cover. Obviously two front screws are checked and tight, but still it produces buzz. It seems it gets in to resonance frequency with rotating motor. Touching it with foot stops buzzing. It seems only two screws for louvered front panel is not adequate. Last is the motor came from factory basically dry with no oil in the bearings. It started produce noise once turned on immediately. It is easy to solve though. These motors are low load, low power require relatively thin oil film. Any non-detergent (non automotive) oil with viscosity of 5-10 should work. I used non-detergent synthetic polyol based 5W HVAC oil with high heat tolerance. Motor noise was gone right away. Not sure how often it will need to be done though. If bearings are made from porous bronze (if they are correctly made?) it should last years. Do not over-oil though as dust and dirt goes through heater and it will accumulate on sticky oil. All in all product is good, but it feels like half-made, so you have to work with your children on weekend to finish design and complete it to perfection.
Date published: 2015-03-27
Rated 5 out of 5 by from Love our Perfectoe Heaters? In 2013-2014 we built a new home. We wanted this home to be 100% right. While our previous homes all had central heat in the bathrooms there were always a few winter mornings that were cold because of the uneveness of central heat. We wanted the Perfecttoe heaters to be a supplemental source of heat in the bathrooms. We wanted somehthing we could turn on and take that chill out of the bathrooms. Winter of 2014 in New England was another record setter. We are so happy we installed Perfectoe heaters in all 3 bathrooms. We installed them with timer switches. They are the perfect addition to the bathrooms and have done exactly what we wanted them to do. We love them!
Date published: 2015-03-27
  • y_2018, m_8, d_16, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_31LK48, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.