Skip Content

ST
CADET

Electric Garage Heater, 240VAC, kW 5.0/3.3, BtuH 17,060/11,372

  • Item # 45JY14
  • My Part #
  • Mfr. Model # RCP502SCM
  • Catalog Page # 3076
  • UNSPSC # 40101819
Elec. Garage Heater,BtuH 17,060/11,378 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $461.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 29.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for your shop or garage, this Electric Utility Fan-Forced Heater from CADET includes high-temperature safety shutoff feature. High/Low switch provides wattage choice for heat output. Includes 6-ft. cord and heavy-duty bracket for wall mount, ceiling mount, or floor stand.

• Use the fan-only feature to circulate air
• Built-in adjustable thermostat

View More

Technical Specs

  • Item Electric Garage Heater
  • Electric Heater Item Electric Garage Heater
  • Heater Voltage 240VAC
  • kW 5.0/3.3
  • BtuH 17,060/11,372
  • Electric Heater Phase 1
  • Amps AC 20.8/13.9
  • Hz 60
  • Air Flow 215 cfm
  • Width 15-3/4"
  • Depth 8-1/4"
  • Height 17-1/2"
  • Housing Material Steel
  • Heater Housing Finish Powder Coated
  • Features High/Low Wattage Setting, Fan Only Option
  • Includes Bracket, NEMA 6-30P Plug, 6 ft. Cord
  • Manufacturers Warranty Length 5 yr.
  • Standards UL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.