Skip Content

TP
CADET

ComPak Heater, 1500W, 240V

  • Item # 34VE86
  • My Part #
  • Mfr. Model # CS152
  • Catalog Page # N/A
  • UNSPSC # 0
ComPak Heater, 1500W, 240V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $147.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 3.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • For Use With Grainger Item Number 34VE80, 34VE76, 34VE77
  • For Use With Mfr. Model Number CC, CGA, CGW
  • Fits Brand Cadet ComPak Series
  • Includes Heater Assembly Only
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).


  • This item is restricted for international sale.This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Replacement Parts

Alternate Search Terms

Customer Reviews


ComPak Heater, 1500W, 240V is rated 5.0 out of 5 by 2.
Rated 5 out of 5 by from Better than advertised or expected! I needed replacement for a wall heater after 22 years, and decided to buy a "refurbished" unit from Cadet. It arrived looking like brand-new, greatly exceeding my expectation! Nice!
Date published: 2015-03-27
Rated 5 out of 5 by from service-price-quality Purchased my cadet from factory online and also talked to a tech after I received it. Service was superior and the price much better than the local stores. As a newer cadet compared to the other cadets in my home it is much quieter but also feels more efficient in the heat it produces. Eventually I will replace all of them with the quieter one.....and continue to get them direct from the factory.
Date published: 2015-03-27
  • y_2017, m_12, d_14, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_34VE86, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.