Skip Content

 
CADDY

Tube And Pipe Clamp

Tube And Pipe Clamp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Tube And Pipe Clamp 
  • Type Superklip 
  • Material Non Metallic 
Pipe Size (In.)
Please Select
Max. Load (Lb.)
Please Select
Length (In.)
Please Select
Width (In.)
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
12 Products
Compare /
Item #
Mfr.
Model #
Pipe Size (In.)
Max. Load (Lb.)
Length (In.)
Width (In.)
Price
Qty
Please use Qty box to add item(s) to cart.
389001
35
1-3/16
9/16

$1.21 / each

Enter location to check availability
Catalog Page #  3513 

Price $1.21 / each

Technical Specs

  • Item Tube And Pipe Clamp
  • Max. Load (Lb.) 35
  • Type Superklip
  • Material Non Metallic
  • Length (In.) 1-3/16
  • Width (In.) 9/16
389002
40
1-3/16
9/16

$1.26 / each

Enter location to check availability
Catalog Page #  3513 

Price $1.26 / each

Technical Specs

  • Item Tube And Pipe Clamp
  • Max. Load (Lb.) 40
  • Type Superklip
  • Material Non Metallic
  • Length (In.) 1-3/16
  • Width (In.) 9/16
389005
48
1-5/8
21/32

$1.66 / each

Enter location to check availability
Catalog Page #  3513 

Price $1.66 / each

Technical Specs

  • Item Tube And Pipe Clamp
  • Max. Load (Lb.) 48
  • Type Superklip
  • Material Non Metallic
  • Length (In.) 1-5/8
  • Width (In.) 21/32
389007
58
1-15/16
11/16

$2.69 / each

Enter location to check availability
Catalog Page #  3513 

Price $2.69 / each

Technical Specs

  • Item Tube And Pipe Clamp
  • Max. Load (Lb.) 58
  • Type Superklip
  • Material Non Metallic
  • Length (In.) 1-15/16
  • Width (In.) 11/16
389013
90
3-3/32
25/32

$5.68 / each

Enter location to check availability
Catalog Page #  3513 

Price $5.68 / each

Technical Specs

  • Item Tube And Pipe Clamp
  • Max. Load (Lb.) 90
  • Type Superklip
  • Material Non Metallic
  • Length (In.) 3-3/32
  • Width (In.) 25/32
389008
1
67
2-1/8
11/16

$2.80 / each

Enter location to check availability
Catalog Page #  3513 

Price $2.80 / each

Technical Specs

  • Pipe Size (In.) 1
  • Item Tube And Pipe Clamp
  • Max. Load (Lb.) 67
  • Type Superklip
  • Material Non Metallic
  • Length (In.) 2-1/8
  • Width (In.) 11/16
389012
1-1/2
84
2-7/8
3/4

$4.86 / each

Enter location to check availability
Catalog Page #  3513 

Price $4.86 / each

Technical Specs

  • Pipe Size (In.) 1-1/2
  • Item Tube And Pipe Clamp
  • Max. Load (Lb.) 84
  • Type Superklip
  • Material Non Metallic
  • Length (In.) 2-7/8
  • Width (In.) 3/4
389011
1-1/4
80
2-1/2
3/4

$3.94 / each

Enter location to check availability
Catalog Page #  3513 

Price $3.94 / each

Technical Specs

  • Pipe Size (In.) 1-1/4
  • Item Tube And Pipe Clamp
  • Max. Load (Lb.) 80
  • Type Superklip
  • Material Non Metallic
  • Length (In.) 2-1/2
  • Width (In.) 3/4
389004
1/2
45
1-9/16
5/8

$1.47 / each

Enter location to check availability
Catalog Page #  3513 

Price $1.47 / each

Technical Specs

  • Pipe Size (In.) 1/2
  • Item Tube And Pipe Clamp
  • Max. Load (Lb.) 45
  • Type Superklip
  • Material Non Metallic
  • Length (In.) 1-9/16
  • Width (In.) 5/8
389014
2
92
3-15/32
13/16

$6.72 / each

Enter location to check availability
Catalog Page #  3513 

Price $6.72 / each

Technical Specs

  • Pipe Size (In.) 2
  • Item Tube And Pipe Clamp
  • Max. Load (Lb.) 92
  • Type Superklip
  • Material Non Metallic
  • Length (In.) 3-15/32
  • Width (In.) 13/16
389006
3/4
54
1-3/4
11/16

$2.13 / each

Enter location to check availability
Catalog Page #  3513 

Price $2.13 / each

Technical Specs

  • Pipe Size (In.) 3/4
  • Item Tube And Pipe Clamp
  • Max. Load (Lb.) 54
  • Type Superklip
  • Material Non Metallic
  • Length (In.) 1-3/4
  • Width (In.) 11/16
389003
3/8
43
1-13/32
5/8

$1.38 / each

Enter location to check availability
Catalog Page #  3513 

Price $1.38 / each

Technical Specs

  • Pipe Size (In.) 3/8
  • Item Tube And Pipe Clamp
  • Max. Load (Lb.) 43
  • Type Superklip
  • Material Non Metallic
  • Length (In.) 1-13/32
  • Width (In.) 5/8
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More