Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CADDY

Tubing Strut Cushion Clamp, Electro-Galvanized Steel with Polypropylene Cushion

  • Item# 1RVJ6
  • Mfr. Model# CCC0050
  • Catalog Page# 3514
  • UNSPSC# 40141725
Tubing Strut Cushion Clamp, Electro-Galvanized Steel with Polypropylene Cushion close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4.57 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.12 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These strut cushion clamps help to absorb shock and vibration, reduce unwanted noise, and prevent galvanic corrosion. They fit any standard 1-5/8"W strut channel. The interlock edges and channel locator legs help to ensure that the cushion remains in place. They also feature corrosion-resistant, yellow dichromate-plated steel with elastomer cushioning.

View More

Technical Specs

  • Item Strut Cushion Clamp
  • Type Tubing
  • Pipe Size (In.) 1/4
  • Tube Size (In.) 3/8 Copper Tube
  • Material Electro-Galvanized Steel with Polypropylene Cushion
  • Length (In.) 1.52
  • Width (In.) 1.562
  • Metal Detectable Yes
  • Description/Special Features Ideal For Multiple Runs While Absorbing Shock and Vibration
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.