Skip Content

C3
CADDY

Steel Stabilizer Clip, For Use With Square or Hex Shaped Electrical Boxes On Ceiling Tiles

  • Item # 6PFP4
  • My Part #
  • Mfr. Model # FMSBC1
  • Catalog Page # N/A
  • UNSPSC # 39121303
Fixture Mount Stabilizer Clip, Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $0.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.03 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This stabilizer clip levels signage, secures ceiling tile during the installation of drum rings, and helps eliminate bulges in ceiling tiles. It can be used on boxes with or without plaster rings. No installation tools required.

View More

Technical Specs

  • Item Stabilizer Clip
  • Sub-Category Mounting Accessories
  • Material Steel
  • Color Silver
  • For Use With Square or Hex Shaped Electrical Boxes On Ceiling Tiles
  • Function Secures And Levels Ceiling Tiles That Have Lifted During The Installation Of Trim Rings And Signage
  • Characteristics Optional Box Accessory
  • Raised Height 2"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.