Skip Content

ST
CADDY

Steel Mounting Bracket, For Use With Between Studs

  • Item# 2KXB1
  • Mfr. Model# TSGB24
  • Catalog Page# 411
  • UNSPSC# 39121303
Steel Mounting Bracket, For Use With Between Studs close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $8.28 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Adjustable for nonstandard stud spacing, this bracket is notched and marked for easy identification. It has a one-piece, break apart design, with an interlocking tab to prevent accidental disassembly. The pilot holes allow easy box attachment with a screwdriver.

View More

Technical Specs

  • Item Mounting Bracket
  • Sub-Category Mounting Accessories
  • Material Steel
  • Color Silver
  • For Use With Between Studs
  • Function Mounts One or More 1-1/2 or 2-1/8" Deep Boxes Between Wood or Metal Studs
  • Characteristics Can be Mounted on Face or Inside of Stud
  • Length 17" to 26"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.