Skip Content

DV
CADDY

Steel Mounting Bracket, For Use With Mounts Square Boxes 4", 4-11/16" to Studs 6"

  • Item # 2KXA1
  • My Part #
  • Mfr. Model # H6
  • Catalog Page # 328
  • UNSPSC # 39121303
Mounting Bracket,6" in. Studs close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This mounting bracket can be attached to a metal or wood stud. A support leg reduces box movement in the wall.

View More

Technical Specs

  • Item Mounting Bracket
  • Sub-Category Mounting Accessories
  • Material Steel
  • Color Silver
  • For Use With Mounts Square Boxes 4", 4-11/16" to Studs 6"
  • Function Attaches 4 or 4-11/16" Boxes to 6" Metal or Wood Studs
  • Characteristics Support Leg Reduces Movement of Box in Wall, Offset Design and Use of 2KXA4 Low Profile Self Tapping Screws (Not Included) Reduce Dry Wall Bulge
  • Standards UL, cUL For Positioning Only, NEC Article 300-4(d)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products