Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
CADDY

Steel Box Support, For Use With Electrical Boxes and Mud Rings

  • Item# 6PFR2
  • Mfr. Model# TSRBS1625
  • Catalog Page# N/A
  • UNSPSC# 39121303
Steel Box Support, For Use With Electrical Boxes and Mud Rings close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $10.91 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.42 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Adjustable from 12" to 25", this telescoping box support has an open design to allow of variety of positions for box location. Featuring a 1-pc. break apart design, it is easy to adjust after the electrical box is installed. It will support four electrical boxes in 24" stud spacing.

View More

Technical Specs

  • Item Box Support
  • Sub-Category Mounting Accessories
  • Material Steel
  • Color Silver
  • For Use With Electrical Boxes and Mud Rings
  • Function Ideal For Supporting And Positioning 4" Square And 4-11/16" Electrical Boxes And Mud Rings
  • Characteristics Open Design Allows Boxes To Be Positioned Anywhere Inside The Opening Of The TSRBS1625. Boxes Can Be Installed Off-Site And Then Are Fully Adjustable To Fit Varying Stud Spaces On-Site Without Needing To Modify The Box Location
  • Raised Height 4"
  • Standards UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.