Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
CADDY

Steel Box Bracket, For Use With Electrical Boxes or Plaster Rings

  • Item# 6PFP9
  • Mfr. Model# TEB6XT
  • Catalog Page# N/A
  • UNSPSC# 39121303
Steel Box Bracket, For Use With Electrical Boxes or Plaster Rings close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $1.53 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This bracket can be mounted to the stud on all four sides. It features round and octagon-shaped keyholes for quick, easy identification of the location of the electrical boxes. Feet on the far-side supports help prevent damage to the drywall.

View More

Technical Specs

  • Item Box Bracket
  • Sub-Category Mounting Accessories
  • Material Steel
  • Color Silver
  • For Use With Electrical Boxes or Plaster Rings
  • Function For Mounting Boxes Or Plaster Rings In Low-Voltage Applications with 6" Stud Depth
  • Characteristics Two Far-Side Supports Provide Increased Stability After Installation. The Supports Also Have Feet To Help Prevent Damaging The Drywall.
  • Raised Height 4"
  • Standards UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.