Skip Content

 
CADDY

Riser Clamp

Riser Clamp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Riser Clamp 
Pipe Size (In.)
Please Select
Max. Load (Lb.)
Please Select
Material
Please Select
Length (In.)
Please Select
Width (In.)
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
19 Products
Compare /
Item #
Mfr.
Model #
Pipe Size (In.)
Max. Load (Lb.)
Material
Length (In.)
Width (In.)
Price
Qty
Please use Qty box to add item(s) to cart.
5100100EG
1
255
Electro-Galvanized Steel
9
1

$7.73 / each

Enter location to check availability
Catalog Page #  3515 

Price $7.73 / each

Technical Specs

  • Pipe Size (In.) 1
  • Item Riser Clamp
  • Max. Load (Lb.) 255
  • Material Electro-Galvanized Steel
  • Length (In.) 9
  • Width (In.) 1
5110150CP
1-1/2
255
Copper Electro Plated Steel
9-1/2
1-1/4

$12.01 / each

Enter location to check availability
Catalog Page #  NA

Price $12.01 / each

Technical Specs

  • Pipe Size (In.) 1-1/2
  • Item Riser Clamp
  • Max. Load (Lb.) 255
  • Material Copper Electro Plated Steel
  • Length (In.) 9-1/2
  • Width (In.) 1-1/4
5100150EG
1-1/2
255
Electro-Galvanized Steel
9 -7/8"
1

$9.12 / each

Enter location to check availability
Catalog Page #  3515 

Price $9.12 / each

Technical Specs

  • Pipe Size (In.) 1-1/2
  • Item Riser Clamp
  • Max. Load (Lb.) 255
  • Material Electro-Galvanized Steel
  • Length (In.) 9 -7/8"
  • Width (In.) 1
5110125CP
1-1/4
255
Copper Electro Plated Steel
9-1/2
1-1/4

$9.93 / each

Enter location to check availability
Catalog Page #  NA

Price $9.93 / each

Technical Specs

  • Pipe Size (In.) 1-1/4
  • Item Riser Clamp
  • Max. Load (Lb.) 255
  • Material Copper Electro Plated Steel
  • Length (In.) 9-1/2
  • Width (In.) 1-1/4
5100125EG
1-1/4
255
Electro-Galvanized Steel
9-7/16
1

$5.59 / each

Enter location to check availability
Catalog Page #  3515 

Price $5.59 / each

Technical Specs

  • Pipe Size (In.) 1-1/4
  • Item Riser Clamp
  • Max. Load (Lb.) 255
  • Material Electro-Galvanized Steel
  • Length (In.) 9-7/16
  • Width (In.) 1
5110050CP
1/2
255
Copper Electro Plated Steel
8-1/2
1

$6.86 / each

Enter location to check availability
Catalog Page #  NA

Price $6.86 / each

Technical Specs

  • Pipe Size (In.) 1/2
  • Item Riser Clamp
  • Max. Load (Lb.) 255
  • Material Copper Electro Plated Steel
  • Length (In.) 8-1/2
  • Width (In.) 1
5100050EG
1/2
255
Electro-Galvanized Steel
8-1/2
1

$7.21 / each

Enter location to check availability
Catalog Page #  3515 

Price $7.21 / each

Technical Specs

  • Pipe Size (In.) 1/2
  • Item Riser Clamp
  • Max. Load (Lb.) 255
  • Material Electro-Galvanized Steel
  • Length (In.) 8-1/2
  • Width (In.) 1
5110200CP
2
255
Copper Electro Plated Steel
10-3/8
1-1/4

$9.13 / each

Enter location to check availability
Catalog Page #  NA

Price $9.13 / each

Technical Specs

  • Pipe Size (In.) 2
  • Item Riser Clamp
  • Max. Load (Lb.) 255
  • Material Copper Electro Plated Steel
  • Length (In.) 10-3/8
  • Width (In.) 1-1/4
5100200EG
2
255
Electro-Galvanized Steel
10-1/4
1-3/16

$8.95 / each

Enter location to check availability
Catalog Page #  3515 

Price $8.95 / each

Technical Specs

  • Pipe Size (In.) 2
  • Item Riser Clamp
  • Max. Load (Lb.) 255
  • Material Electro-Galvanized Steel
  • Length (In.) 10-1/4
  • Width (In.) 1-3/16
5110250CP
2-1/2
390
Copper Electro Plated Steel
11
1-1/4

$10.73 / each

Enter location to check availability
Catalog Page #  NA

Price $10.73 / each

Technical Specs

  • Pipe Size (In.) 2-1/2
  • Item Riser Clamp
  • Max. Load (Lb.) 390
  • Material Copper Electro Plated Steel
  • Length (In.) 11
  • Width (In.) 1-1/4
5100250EG
2-1/2
390
Electro-Galvanized Steel
11
1-3/16

$7.26 / each

Enter location to check availability
Catalog Page #  3515 

Price $7.26 / each

Technical Specs

  • Pipe Size (In.) 2-1/2
  • Item Riser Clamp
  • Max. Load (Lb.) 390
  • Material Electro-Galvanized Steel
  • Length (In.) 11
  • Width (In.) 1-3/16
5110300CP
3
530
Copper Electro Plated Steel
12
1-1/4

$17.07 / each

Enter location to check availability
Catalog Page #  NA

Price $17.07 / each

Technical Specs

  • Pipe Size (In.) 3
  • Item Riser Clamp
  • Max. Load (Lb.) 530
  • Material Copper Electro Plated Steel
  • Length (In.) 12
  • Width (In.) 1-1/4
5100300EG
3
530
Electro-Galvanized Steel
11-3/4
1-3/16

$13.46 / each

Enter location to check availability
Catalog Page #  3515 

Price $13.46 / each

Technical Specs

  • Pipe Size (In.) 3
  • Item Riser Clamp
  • Max. Load (Lb.) 530
  • Material Electro-Galvanized Steel
  • Length (In.) 11-3/4
  • Width (In.) 1-3/16
5110075CP
3/4
255
Copper Electro Plated Steel
9-1/4
1

$6.48 / each

Enter location to check availability
Catalog Page #  NA

Price $6.48 / each

Technical Specs

  • Pipe Size (In.) 3/4
  • Item Riser Clamp
  • Max. Load (Lb.) 255
  • Material Copper Electro Plated Steel
  • Length (In.) 9-1/4
  • Width (In.) 1
5100075EG
3/4
255
Electro-Galvanized Steel
9
1

$7.70 / each

Enter location to check availability
Catalog Page #  3515 

Price $7.70 / each

Technical Specs

  • Pipe Size (In.) 3/4
  • Item Riser Clamp
  • Max. Load (Lb.) 255
  • Material Electro-Galvanized Steel
  • Length (In.) 9
  • Width (In.) 1
5110400CP
4
810
Copper Electro Plated Steel
12-1/2
1-1/4

$16.69 / each

Enter location to check availability
Catalog Page #  NA

Price $16.69 / each

Technical Specs

  • Pipe Size (In.) 4
  • Item Riser Clamp
  • Max. Load (Lb.) 810
  • Material Copper Electro Plated Steel
  • Length (In.) 12-1/2
  • Width (In.) 1-1/4
5100400EG
4
810
Electro-Galvanized Steel
13
1-1/2

$17.77 / each

Enter location to check availability
Catalog Page #  3515 

Price $17.77 / each

Technical Specs

  • Pipe Size (In.) 4
  • Item Riser Clamp
  • Max. Load (Lb.) 810
  • Material Electro-Galvanized Steel
  • Length (In.) 13
  • Width (In.) 1-1/2
5100500EG
5
1160
Electro-Galvanized Steel
14-1/2
1-1/2

$14.40 / each

Enter location to check availability
Catalog Page #  3515 

Price $14.40 / each

Technical Specs

  • Pipe Size (In.) 5
  • Item Riser Clamp
  • Max. Load (Lb.) 1160
  • Material Electro-Galvanized Steel
  • Length (In.) 14-1/2
  • Width (In.) 1-1/2
5100600EG
6
1570
Electro-Galvanized Steel
16
2

$29.65 / each

Enter location to check availability
Catalog Page #  3515 

Price $29.65 / each

Technical Specs

  • Pipe Size (In.) 6
  • Item Riser Clamp
  • Max. Load (Lb.) 1570
  • Material Electro-Galvanized Steel
  • Length (In.) 16
  • Width (In.) 2
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More