ST
NVENT CADDY

Purlin Beam Clamp, Steel

  • Item # 1RUY7
  • My Part #
  • Mfr. Model # 3150037PL
  • Catalog Page # 2824
  • UNSPSC # 31162906
Purlin Beam Clamp, Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.72 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Beam Clamps
Note: Setscrews must be tightened and torqued onto the sloped side of the I-beam.
Purlin
Attaches to lower flange of metal beams or purlins with 45° flanges up to 2" long and 90° flanges up to 1-1/2"H. Hardened steel setscrew.
Meets Federal Specifications WW-H-171 (Type 23) and MSS ANSI/MSS-SP-58 (Type 19 and 23); install in accordance with ANSI/MSS-SP-69.

View More

Technical Specs

  • Item Beam Clamp
  • Type Purlin
  • Pipe Size (In.) 4
  • Rod Size 3/8"
  • Max. Load (Lb.) 400
  • Material Steel
  • Length (In.) 2
  • Width (In.) 1-1/2
  • Height (In.) 1
  • Thread Size (In.) 3/8
  • Metal Detectable Yes
  • Description/Special Features Attaches to Lower Flange of Metal Beams or Purlins, Supports 45 Degrees Flanges Up to 2"L, and 90 Degrees Flanges Up to 1-1/2"H
  • Standards UL Listed and FM Approved, Conforms with Federal Specification WW-H-171 (Type 23), Manufacturers Standardization Society ANSI(R)/MSS-SP-58 (Type 23)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.