Skip Content

 
CADDY

Pipe Support Block

Pipe Support Block close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Pipe Support Block 
Pipe Size (In.)
Please Select
Max. Load (Lb.)
Please Select
Type
Please Select
Material
Please Select
Length (In.)
Please Select
Height (In.)
Please Select
Width (In.)
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Pipe Size (In.)
Max. Load (Lb.)
Type
Material
Length (In.)
Height (In.)
Width (In.)
Price
Qty
Please use Qty box to add item(s) to cart.
RPS50H6EG
50
Pyramid
Polyethylene Closed Cell Foam And Electro-Galvanized Steel
10-3/8
6
5

$29.60 / each

Enter location to check availability
Catalog Page #  3513 

Price $29.60 / each

Technical Specs

  • Item Pipe Support Block
  • Max. Load (Lb.) 50
  • Type Pyramid
  • Material Polyethylene Closed Cell Foam And Electro-Galvanized Steel
  • Length (In.) 10-3/8
  • Height (In.) 6
  • Width (In.) 5
PPRPS25H4
1/2 to 1
25
Pyramid 25
Plastic
5-11/16
3-5/8
4-11/16

$17.23 / each

Enter location to check availability
Catalog Page #  3513 

Price $17.23 / each

Technical Specs

  • Pipe Size (In.) 1/2 to 1
  • Item Pipe Support Block
  • Max. Load (Lb.) 25
  • Type Pyramid 25
  • Material Plastic
  • Length (In.) 5-11/16
  • Height (In.) 3-5/8
  • Width (In.) 4-11/16
PPRPS25H6
1/2 to 1
25
Pyramid 25
Plastic
5-11/16
5-5/8
4-11/16

$22.21 / each

Enter location to check availability
Catalog Page #  3513 

Price $22.21 / each

Technical Specs

  • Pipe Size (In.) 1/2 to 1
  • Item Pipe Support Block
  • Max. Load (Lb.) 25
  • Type Pyramid 25
  • Material Plastic
  • Length (In.) 5-11/16
  • Height (In.) 5-5/8
  • Width (In.) 4-11/16
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More