Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CADDY

Cushioned Pipe Clamp, Electro-Galvanized Steel, EPDM-SBR Rubber

  • Item# 1RVB7
  • Mfr. Model# 454001
  • Catalog Page# 3515
  • UNSPSC# 40141725
Cushioned Pipe Clamp, Electro-Galvanized Steel, EPDM-SBR Rubber close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2.21 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Superfix Cushioned Pipe Clamps

• Temp. range: -58° to 230°F
Use for suspending stationary noninsulated steel and copper pipelines. Innovative hinged design eliminates the need to disassemble the clamp prior to installation. EPDM rubber sleeve provides an average of 20dBA noise reduction. Welded 3/8" cap nut allows easy attachment to threaded rod. Corrosion-resistant electro-galvanized steel construction.
Meet Federal Specifications MSS SP-58 and SP-69 (Type 12), and DIN EN 13501-1:E fire rating standard.

View More

Technical Specs

  • Item Pipe Clamp
  • Type Cushioned
  • Pipe Size (In.) 1/4
  • Tube Size (In.) 3/8
  • Rod Size 3/8"
  • Max. Load (Lb.) 180
  • Material Electro-Galvanized Steel, EPDM-SBR Rubber
  • Thread Size (In.) 3/8
  • Bolt Size (In.) 3/8-16
  • Metal Detectable Yes
  • Description/Special Features With EPDM Cushion; Recommended For Suspension Of Stationary Non-Insulated Pipe Lines
  • Includes Welded 3/8" Cap Nut
  • Standards Conforms with Manufacturers Standardization Society (MSS) SP-58 And SP-69 (Type 12), Fire rating according to DIN to EN13501-1:E
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.