Skip Content

DV
CADDY

Eye Socket, Black Malleable Iron

  • Item # 5E567
  • My Part #
  • Mfr. Model # 030-0050PL
  • Catalog Page # N/A
  • UNSPSC # 31162906
Eye Socket, Black Malleable Iron close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Eye Socket
  • Rod Size 1/2"
  • Max. Load (Lb.) 1130
  • Material Black Malleable Iron
  • Length (In.) 7-1/2
  • Description/Special Features Intermediate Accessory That Provides Up To 5 1/2" Vertical Adjustment For Heavy Loads
  • Standards Federal Specification WW-H-171 (Type 25), Manufacturers StAndardization Society (MSS) SP-58 And SP-69 (Type 12)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products