NC
NVENT CADDY

Cable Clip, Bridle Ring, Clip Legs Into Hole, Red, 1 EA

  • Item # 6PFP5
  • My Part #
  • Mfr. Model # LI1
  • Catalog Page # 316
  • UNSPSC # 39121702
Cable Clip, Bridle Ring, Clip Legs Into Hole, Red, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1.12 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.01 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The CADDY® cable clip easily helps attach fire-resistant cables to brickwork, masonry, concrete, wood studs, and wood beams. Easily to install—drill a hole, position clip around cable, compress clip's legs, and push clip into hole. Eliminates the conventional plastic plug and screw, plus installation is up to 70% faster than with saddle clips.

View More

Technical Specs

  • Item Cable Clip
  • Clip Type Bridle Ring
  • Slot Width 0.24"
  • Slot Height 0.24"
  • Mounting Method Clip Legs Into Hole
  • Material of Construction Steel
  • Color Red
  • Length 3.00"
  • Width 1.50"
  • Height 0.25"
  • Temp. Range 0 Degrees to 265 Degrees F
  • For Use With Fire-Resistant Coax, Control, Alarm Cable, And Speaker Wires
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.