Skip Content

 
CADDY

Beam Clamp

Beam Clamp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Beam Clamp 
Pipe Size (In.)
Please Select
Max. Load (Lb.)
Please Select
Rod Size
Please Select
Type
Please Select
Material
Please Select
Length (In.)
Please Select
Height (In.)
Please Select
Width (In.)
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
12 Products
Compare /
Item #
Mfr.
Model #
Pipe Size (In.)
Max. Load (Lb.)
Rod Size
Type
Material
Length (In.)
Height (In.)
Width (In.)
Price
Qty
Please use Qty box to add item(s) to cart.
3050050S4
1130
1/2"
Top Mount
304 Stainless Steel
3/4
7/8

$25.15 / each

Enter location to check availability
Catalog Page #  3516 

Price $25.15 / each

Technical Specs

  • Item Beam Clamp
  • Max. Load (Lb.) 1130
  • Rod Size 1/2"
  • Type Top Mount
  • Material 304 Stainless Steel
  • Length (In.) 3/4
  • Width (In.) 7/8
BC17A000EG
1200 Per Pair
3/8"
Channel-to-Beam
Electro-Galvanized Steel
3-3/8
3

$5.80 / each

Enter location to check availability
Catalog Page #  3516 

Price $5.80 / each

Technical Specs

  • Item Beam Clamp
  • Max. Load (Lb.) 1200 Per Pair
  • Rod Size 3/8"
  • Type Channel-to-Beam
  • Material Electro-Galvanized Steel
  • Length (In.) 3-3/8
  • Width (In.) 3
2550050PL
400
1/2"
For 1/2" Rod Size
Black Malleable Iron
3/4
3/4

$1.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / each

Price $4.25 / each

Technical Specs

  • Item Beam Clamp
  • Max. Load (Lb.) 400
  • Rod Size 1/2"
  • Type For 1/2" Rod Size
  • Material Black Malleable Iron
  • Length (In.) 3/4
  • Width (In.) 3/4
3050037S4
500
3/8"
Top Mount
304 Stainless Steel
3/4
7/8

$14.35 / each

Enter location to check availability
Catalog Page #  3516 

Price $14.35 / each

Technical Specs

  • Item Beam Clamp
  • Max. Load (Lb.) 500
  • Rod Size 3/8"
  • Type Top Mount
  • Material 304 Stainless Steel
  • Length (In.) 3/4
  • Width (In.) 7/8
3000050PL
950 for Top of Beam, 760 for Bottom
1/2"
For 1/2" Rod Size
Steel
3/4
3/4

$4.05 / each

Enter location to check availability
Catalog Page #  NA

Price $4.05 / each

Technical Specs

  • Item Beam Clamp
  • Max. Load (Lb.) 950 for Top of Beam, 760 for Bottom
  • Rod Size 1/2"
  • Type For 1/2" Rod Size
  • Material Steel
  • Length (In.) 3/4
  • Width (In.) 3/4
PHSW4
C and Z Purlins 200 and Flat Flanges 160
1/4"
Multiflange
Electro-Galvanized Steel
3-1/4
3-1/4

$8.83 / each

Enter location to check availability
Catalog Page #  3516 

Price $8.83 / each

Technical Specs

  • Item Beam Clamp
  • Max. Load (Lb.) C and Z Purlins 200 and Flat Flanges 160
  • Rod Size 1/4"
  • Type Multiflange
  • Material Electro-Galvanized Steel
  • Length (In.) 3-1/4
  • Width (In.) 3-1/4
PHSW6
C and Z Purlins 200 and Flat Flanges 160
3/8"
Multiflange
Electro-Galvanized Steel
3-1/4
3-1/4

$8.83 / each

Enter location to check availability
Catalog Page #  3516 

Price $8.83 / each

Technical Specs

  • Item Beam Clamp
  • Max. Load (Lb.) C and Z Purlins 200 and Flat Flanges 160
  • Rod Size 3/8"
  • Type Multiflange
  • Material Electro-Galvanized Steel
  • Length (In.) 3-1/4
  • Width (In.) 3-1/4
3000037EG
Top of Beam 500 and Bottom 250
3/8"
For 3/8" Rod Size
Electro-Galvanized Steel
3/4
1-1/8

$2.84 / each

Enter location to check availability
Catalog Page #  3516 

Price $2.84 / each

Technical Specs

  • Item Beam Clamp
  • Max. Load (Lb.) Top of Beam 500 and Bottom 250
  • Rod Size 3/8"
  • Type For 3/8" Rod Size
  • Material Electro-Galvanized Steel
  • Length (In.) 3/4
  • Width (In.) 1-1/8
3100037PL
Top of Beam 500 and Bottom 250
3/8"
Wide Mouth
Steel
1-1/4
1

$3.40 / each

Enter location to check availability
Catalog Page #  3516 

Price $3.40 / each

Technical Specs

  • Item Beam Clamp
  • Max. Load (Lb.) Top of Beam 500 and Bottom 250
  • Rod Size 3/8"
  • Type Wide Mouth
  • Material Steel
  • Length (In.) 1-1/4
  • Width (In.) 1
3000050EG
Top of Beam 950 and Bottom 760
1/2"
For 1/2" Rod Size
Electro-Galvanized Steel
3/4
1-1/8

$5.92 / each

Enter location to check availability
Catalog Page #  3516 

Price $5.92 / each

Technical Specs

  • Item Beam Clamp
  • Max. Load (Lb.) Top of Beam 950 and Bottom 760
  • Rod Size 1/2"
  • Type For 1/2" Rod Size
  • Material Electro-Galvanized Steel
  • Length (In.) 3/4
  • Width (In.) 1-1/8
3100050PL
Top of Beam 950 and Bottom 760
1/2"
Wide Mouth
Steel
1-1/4
1

$4.98 / each

Enter location to check availability
Catalog Page #  NA

Price $4.98 / each

Technical Specs

  • Item Beam Clamp
  • Max. Load (Lb.) Top of Beam 950 and Bottom 760
  • Rod Size 1/2"
  • Type Wide Mouth
  • Material Steel
  • Length (In.) 1-1/4
  • Width (In.) 1
3150037PL
4
400
3/8"
Purlin
Steel
2
1
1-1/2

$10.53 / each

Enter location to check availability
Catalog Page #  3516 

Price $10.53 / each

Technical Specs

  • Pipe Size (In.) 4
  • Item Beam Clamp
  • Max. Load (Lb.) 400
  • Rod Size 3/8"
  • Type Purlin
  • Material Steel
  • Length (In.) 2
  • Height (In.) 1
  • Width (In.) 1-1/2
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms