Skip Content

TP
CADCO

Buffet Cart,Hot,Cherry,Stainless Steel

  • Item # 19YU83
  • My Part #
  • Mfr. Model # CBC-HHH-L5
  • Catalog Page # N/A
  • UNSPSC # 24101501
Buffet Cart,Hot,Cherry,Stainless Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,650.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 263.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Buffet Cart
  • Type Hot
  • External Dimensions W x D x H 55-1/2" x 28-3/4" x 49"
  • Internal Cabinet Dimensions W x D x H 47" x 25" x 25" / 19" x 25" x 25"
  • Tray Size (In.) 14 x 18, 15 x 20-1/4
  • Trays Per Cart/Per Compartment 2
  • Trays per Rail/Rail Spacing 2
  • Number of Compartments 9
  • Number of Menu Clips 0
  • Color Cherry
  • Material Stainless Steel
  • Caster Type (2) 6" Swivel, (2) Swivel with Brakes
  • Includes (3) Hot Double Buffet Servers: Each Has (2) Half Size Stainless Steam Pans, (1) Clear Polycarbonate Roll Top Lid, and Stainless Pan Holder, Half Size Steam Pans 2-1/2" Deep, Hold Over 30 Four Oz. Servings Each, (5) Drawers: Plating Drawer, Plates Storage, Silverware Storage, Drinks Storage, and Extra Storage, (2) 9.4 Qt. #(2)6pp Translucent Pans, Each with #20ppd Drain Shelf, (2) Tray Storage Shelves
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.