C3
CABOT

Low Luster Solid Acrylic Stain for Concrete, Wood, Ultra White, 1 gal.

  • Item # 2NTD7
  • My Part #
  • Mfr. Model # 140.0001812.007
  • Catalog Page # N/A
  • UNSPSC # 31211706
Low Luster Solid Acrylic Stain for Concrete, Wood, Ultra White, 1 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $52.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.47 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wood stains or finishes are meant to be exposed to an outdoor environment, typically used for protecting wood siding or decking materials.

View More

Technical Specs

  • Stains and Sealers Product Grouping Exterior Stain
  • For Use On Surface Material Concrete,Wood
  • Paint Base Type Water
  • Paint Color Family Whites
  • Color Ultra White
  • Finish Low Luster
  • Size 1 gal.
  • Coverage 150 to 250 sq. ft.
  • VOC Content Less Than250g/L
  • Dry Time Recoat 4 to 6 hr.
  • Application Method Brush, Roll, Spray
  • Exposure Conditions Exterior
  • Dry Time 1 hr.
  • Item Solid Acrylic Stain
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer - www.P65Warnings.ca.gov

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.