ST
CABOT

Flat Clear and Translucent Coating for Wood, Natural, 1 gal.

  • Item # 2NTA7
  • My Part #
  • Mfr. Model # 140.0003000.007
  • Catalog Page # N/A
  • UNSPSC # 31211706
Flat Clear and Translucent Coating for Wood, Natural, 1 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $50.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.97 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wood stains or finishes are meant to be exposed to an outdoor environment, typically used for protecting wood siding or decking materials.

View More

Technical Specs

  • Stains and Sealers Product Grouping Translucent Stain
  • For Use On Surface Material Wood
  • Paint Base Type Oil
  • Paint Color Family Clears
  • Color Natural
  • Finish Flat
  • Size 1 gal.
  • Coverage 400 to 600 sq. ft. Smooth Surface, 150 to 250 sq. ft. Rough Surface
  • VOC Content Less Than550g/L
  • Dry Time Recoat 24 hr.
  • Application Method Brush, Spray
  • Exposure Conditions Exterior
  • Dry Time 24 hr.
  • Item Clear and Translucent Coating
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • This item has been restricted from sale in the following states: CA, CT, DC, IN, MA, MD, ME, NH, NJ, NY, PA, and VA.


  • Cancer - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.