Navigation Menu New

Access My Account, Order History, Lists and more here.

21VF63 TRX-7/16-30 UNSPSC # 27111715

Micrometer Torque Wrench: 7/16 in Drive Size, 0 in-lb to 30 in-lb, 6 1/2 in Overall Lg

  • Item # 21VF63
  • Mfr. Model # TRX-7/16-30
  • UNSPSC # 27111715
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Electrical connector preset torque wrenches are designed to tighten 7/16" or 9/16" electrical connectors to a specific torque value that cannot be changed by the end user. The wrench is rotated on the connector until an audible click is heard that indicates the fastener has been properly tightened to a preset torque value. Wrenches have a small profile for use inside electrical boxes and other tight spaces.

Tap image to zoom.

Roll over image to zoom.

Micrometer Torque Wrench: 7/16 in Drive Size, 0 in-lb to 30 in-lb, 6 1/2 in Overall Lg

  • Item # 21VF63
  • Mfr. Model # TRX-7/16-30
  • UNSPSC # 27111715
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Electrical connector preset torque wrenches are designed to tighten 7/16" or 9/16" electrical connectors to a specific torque value that cannot be changed by the end user. The wrench is rotated on the connector until an audible click is heard that indicates the fastener has been properly tightened to a preset torque value. Wrenches have a small profile for use inside electrical boxes and other tight spaces.

Technical Specs

  • Item Micrometer Torque Wrench
  • Torque Measurement Type Inch-Pound
  • Drive Size 7/16 in
  • Torque Range 0 in-lb to 30 in-lb
  • Primary Scale Minimum Torque 0 in-lb
  • Primary Scale Maximum Torque 30 in-lb
  • Head Type Standard
  • Ratcheting No
  • Rotation Clockwise and Counterclockwise
  • Torque Adjustability Adjustable
  • Tether Style Tether Capable
  • Clockwise Accuracy +/- 3%
  • Counterclockwise Accuracy +/- 3%
  • Insulated No
  • Nonsparking No
  • Calibration Certificate Included No
  • Torque Limiting Mechanism Click-Type
  • Torque Setting Adjustable
  • Visual/Audible Indicators Audible Click
  • Material Alloy Steel, Aluminum
  • Handle Type Knurled
  • Min. Arc Swing 15 Degrees
  • Overall Length 6 1/2 in
  • Weight 0.25 lb

Electrical connector preset torque wrenches are designed to tighten 7/16" or 9/16" electrical connectors to a specific torque value that cannot be changed by the end user. The wrench is rotated on the connector until an audible click is heard that indicates the fastener has been properly tightened to a preset torque value. Wrenches have a small profile for use inside electrical boxes and other tight spaces.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top