Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
CABLE PREP

10-1/4"L Dieless Crimper, RG6, RG59

  • Item# 6JDG1
  • Mfr. Model# MCT-102
  • Catalog Page# N/A
  • UNSPSC# 27111518
10-1/4"L Dieless Crimper, RG6, RG59 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $193.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Dieless Crimper
  • Capacity RG6, RG59
  • Overall Length 10-1/4"
  • For Use With Drop Cable Strippers 6JDE6, 6JDE7, 6JDF1, 6JDF2, 6JDF3 and 6JDF4, RCA, F-Type and BNC Connectors For RG 6, 59 and Mini Cables
  • Cuts No
  • Strips No
  • Max. Crimping Force 800 lb.
  • Adjustable Manual
  • Features High Mechanical Leverage, RCA, F-Type and BNC Connectors for RG 6, 59 and Mini Cables
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.