Navigation Menu New

Access My Account, Order History, Lists and more here.

6JAX5 CPT-6590-1S UNSPSC # 27111510

Cable Stripper: 1/4 in, For RG-59/RG-6 Cable Designation, 4 1/2 in Overall Lg, Steel, Less than 6 in

  • Item # 6JAX5
  • Mfr. Model # CPT-6590-1S
  • UNSPSC # 27111510
  • Catalog Page # 846 846
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Cable Stripper: 1/4 in, For RG-59/RG-6 Cable Designation, 4 1/2 in Overall Lg, Steel, Less than 6 in

  • Item # 6JAX5
  • Mfr. Model # CPT-6590-1S
  • UNSPSC # 27111510
  • Catalog Page # 846 846
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Cable Stripper
  • Stripping Capacity- Cable 1/4 in
  • Type Electrical Cable Strippers
  • For Wire/Cable Type Coax Cable
  • Cutting Capacities 1/4 in
  • Insulated No
  • Adjustment Mechanism None
  • Application Stripping
  • Blade Material Steel
  • Body Material Steel
  • Features Debris Kick-out
  • For Cable Designation RG-59, RG-6
  • Maximum Strip Length 0.25 in
  • Maximum Wire/Cable Diameter 1/4 in
  • Overall Length 4 1/2 in
  • Series CPT
  • Standards SCTE
  • Tether Ready No
  • Weight 2.2 oz

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top