Skip Content

NC
CABLE PREP

10-1/4"L Dieless Crimper, RG-59, RG-6, RG-7, RG-11

  • Item # 6JDG0
  • My Part #
  • Mfr. Model # MCT-101
  • Catalog Page # N/A
  • UNSPSC # 27111518
Dieless Crimper,RG-59/6/7/11,10-1/4" L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $122.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

CablePrep® Multi-Compression Tool Dieless Crimper features a unique spinning wheel design that allows you to easily select one of 2 factory-calibrated settings, letting you use one size of support dog, while keeping the alternate connectors stored out of the way. Universal support tip supports all connector types within a class, with no need to recalibrate the plunger throw or change the tip. Self-releasing dogs allow simple and easy one-handed cable insertion.

View More

Technical Specs

  • Primary Crimping Application Voice and Data Cable
  • Item Dieless Crimper
  • Insulated / Uninsulated Uninsulated
  • Capacity RG-59, RG-6, RG-7, RG-11
  • Overall Length 10-1/4"
  • For Use With Mfr. No. CPT-6590, CPT-6590 single, CPT-1100, CPT-1100 single, SCPT-6591, SCPT-6591S, RCA and F-Type Connectors For RG 6, 59, 7 and 11
  • Cuts No
  • Strips No
  • Max. Crimping Force 800 lb.
  • Adjustable Manual
  • Handle Type U-Shaped
  • Replacement Die Code None
  • Features High Mechanical Leverage
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.