TP
C-MATT

Navy/Black Stretcher Pad, Foam/Memory Foam, 4" Thickness

  • Item # 33RU23
  • My Part #
  • Mfr. Model # H11118
  • Catalog Page # N/A
  • UNSPSC # 42192207
Navy/Black Stretcher Pad, Foam/Memory Foam, 4" Thickness close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $521.18 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 30.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pad features a durable, antimicrobial cover that's hypo-allergenic, stain resistant, and easy to clean. The zipper-flap design helps protect the foam core and top seams are fully sealed to prevent fluid entry. The non-slip bottom comes with hook-and-loop positioners. The high-density, antimicrobial pad features viscoelastic, memory-type, medical-grade foam material.

View More

Technical Specs

  • Item Stretcher Pad
  • Length 76"
  • Width 26"
  • Thickness 4"
  • Corners 2 Tapered
  • Color Navy/Black
  • Cover Material Urethane/Non-Slip
  • Core Material Foam/Memory Foam
  • Maximum User Weight 350 lb.
  • For Use With Any Standard Stretcher Cart
  • Standards Cal 117-2013
  • Green Environmental Attribute Does not Contain Formaldehyde
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Does not Contain Formaldehyde.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.