Navigation Menu New

Access My Account, Order History, Lists and more here.

33RU22 H11117 UNSPSC # 42192207

Tap image to zoom.

Roll over image to zoom.

Navy/Black Stretcher Pad, Foam/Memory Foam, 4 in Thickness

  • Item # 33RU22
  • Mfr. Model # H11117
  • UNSPSC # 42192207
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Pad features a durable, antimicrobial cover that's hypo-allergenic, stain resistant, and easy to clean. The zipper-flap design helps protect the foam core and top seams are fully sealed to prevent fluid entry. The non-slip bottom comes with hook-and-loop positioners. The high-density, antimicrobial pad features viscoelastic, memory-type, medical-grade foam material.

Technical Specs

  • Item Stretcher Pad
  • Length 76 in
  • Width 26 in
  • Thickness 4 in
  • Corners No Tapers
  • Color Navy/Black
  • Cover Material Urethane/Non-Slip
  • Core Material Foam/Memory Foam
  • Maximum User Weight 350 lb
  • For Use With Any Standard Stretcher Cart
  • Standards Cal 117-2013
  • Green Environmental Attribute Does not Contain Formaldehyde

Pad features a durable, antimicrobial cover that's hypo-allergenic, stain resistant, and easy to clean. The zipper-flap design helps protect the foam core and top seams are fully sealed to prevent fluid entry. The non-slip bottom comes with hook-and-loop positioners. The high-density, antimicrobial pad features viscoelastic, memory-type, medical-grade foam material.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
Back to Top