Navigation Menu New

Access My Account, Order History, Lists and more here.

33RV12 H10394 UNSPSC # 56101508

Tap image to zoom.

Roll over image to zoom.

Mattress, Core Material Foam, Cal 117-2013, Maximum User Weight 350 lb, Height 6 in

  • Item # 33RV12
  • Mfr. Model # H10394
  • UNSPSC # 56101508
  • Catalog Page # 1471 1471
Country of Origin USA. Country of Origin is subject to change.

Sealed institutional mattress features a fully-sealed, antimicrobial, and hypoallergenic cover and strong RF welds to keep out fluids and other contaminants. The cover is vented to help prevent moisture buildup. Ideal for the specific needs of prisons, shelters, and healthcare.

Technical Specs

  • Item Mattress
  • Length 80 in
  • Height 6 in
  • Width 35 1/2 in
  • Core Material Foam
  • Cover Material Nylon/Vinyl
  • Fire Barrier Protection No
  • Integrated Pillow No
  • Maximum User Weight 350 lb
  • Reversible Yes
  • Features 1.8 lb. Density Foam Core
  • Standards Cal 117-2013
  • Manufacturers Warranty Length 3 yr
  • Color Navy/Gray
  • Green Environmental Attribute Does not Contain Formaldehyde

Sealed institutional mattress features a fully-sealed, antimicrobial, and hypoallergenic cover and strong RF welds to keep out fluids and other contaminants. The cover is vented to help prevent moisture buildup. Ideal for the specific needs of prisons, shelters, and healthcare.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
Back to Top