Navigation Menu New

Access My Account, Order History, Lists and more here.

25UL92 H11892 UNSPSC # 56101508

Tap image to zoom.

Roll over image to zoom.

Institutional Mattress, Core Material 10 oz Polyester, Cal 129, Fed 1633

  • Item # 25UL92
  • Mfr. Model # H11892
  • UNSPSC # 56101508
  • Catalog Page # 1471 1471
Country of Origin USA. Country of Origin is subject to change.

Sealed institutional mattress forms a secure bedding solution for your facility's health, safety, and patient or inmate comfort needs. The cover is antimicrobial and hypoallergenic, stain- and odor-resistant. Strong RF welds keep out fluids and other contaminants, and bedbug-proof vents help prevent moisture buildup.

Technical Specs

  • Item Institutional Mattress
  • Length 75 in
  • Height 4 in
  • Width 36 in
  • Core Material 10 oz Polyester
  • Cover Material Vinyl
  • Fire Barrier Protection No
  • Integrated Pillow No
  • Maximum User Weight 350 lb
  • Reversible Yes
  • Features Fluid, Bedbug Proof
  • Standards Cal 129, Fed 1633
  • Manufacturers Warranty Length 3 yr Limited
  • Color Ocean Blue

Sealed institutional mattress forms a secure bedding solution for your facility's health, safety, and patient or inmate comfort needs. The cover is antimicrobial and hypoallergenic, stain- and odor-resistant. Strong RF welds keep out fluids and other contaminants, and bedbug-proof vents help prevent moisture buildup.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top