Navigation Menu New

Access My Account, Order History, Lists and more here.

25UL79 H10016 UNSPSC # 56101508

Tap image to zoom.

Roll over image to zoom.

Institutional Mattress, Core Material Foam, Cal 129, Fed 1633, Maximum User Weight 350 lb

  • Item # 25UL79
  • Mfr. Model # H10016
  • UNSPSC # 56101508
  • Catalog Page # 1471 1471
Country of Origin USA. Country of Origin is subject to change.

Resilient, high-density, medical-grade core inside an RF welded cover provides comfort and easy maintenance in institutional settings. Antimicrobial and hypoallergenic, the stain- and odor-resistant cover is vented to prevent moisture buildup—and the vents are designed to keep bedbugs out. This model also has a fire barrier.

Technical Specs

  • Item Institutional Mattress
  • Length 80 in
  • Height 5 in
  • Width 36 in
  • Core Material Foam
  • Cover Material Vinyl
  • Fire Barrier Protection Yes
  • Integrated Pillow No
  • Maximum User Weight 350 lb
  • Reversible Yes
  • Features Fluid, Bedbug Proof, With Fire Guard
  • Standards Cal 129, Fed 1633
  • Manufacturers Warranty Length 3 yr Limited
  • Color Ocean Blue
  • Green Environmental Attribute Does not Contain Formaldehyde

Resilient, high-density, medical-grade core inside an RF welded cover provides comfort and easy maintenance in institutional settings. Antimicrobial and hypoallergenic, the stain- and odor-resistant cover is vented to prevent moisture buildup—and the vents are designed to keep bedbugs out. This model also has a fire barrier.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
Back to Top