Skip Content

TP
C-MATT

Foam Mattress, Navy/Gray, 80" x 54" x 7"

  • Item # 33RV45
  • My Part #
  • Mfr. Model # H10767
  • Catalog Page # 1309
  • UNSPSC # 56101508
Mattress,80x7x54in,Foam,Fire Prot. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $862.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 45.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sealed institutional mattress features a fully-sealed, antimicrobial, and hypoallergenic cover and strong RF welds to keep out fluids and other contaminants. The cover is vented to help prevent moisture buildup. Ideal for the specific needs of prisons, shelters, and healthcare.

View More

Technical Specs

  • Item Mattress
  • Length 80"
  • Height 7"
  • Width 54"
  • Core Material Foam
  • Cover Material Nylon/Vinyl
  • Fire Barrier Protection Yes
  • Integrated Pillow No
  • Maximum User Weight 900 lb.
  • Reversible No
  • Features Multi-Zone Foam Core
  • Standards Cal 129/Fed 1633
  • Manufacturers Warranty Length 5 yr.
  • Color Navy/Gray
  • Green Environmental Attribute Does not Contain Formaldehyde
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Does not Contain Formaldehyde.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.