TP
C-MATT

8 oz. Polyester Institutional Mattress, Ocean Blue, 75" x 36" x 4"

  • Item # 25UL90
  • My Part #
  • Mfr. Model # H11890
  • Catalog Page # 1471
  • UNSPSC # 56101508
8 oz. Polyester Institutional Mattress, Ocean Blue, 75" x 36" x 4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $107.64 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 22.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sealed institutional mattress forms a secure bedding solution for your facility's health, safety, and patient or inmate comfort needs. The cover is antimicrobial and hypoallergenic, stain- and odor-resistant. Strong RF welds keep out fluids and other contaminants, and bedbug-proof vents help prevent moisture buildup.

View More

Technical Specs

  • Item Institutional Mattress
  • Length 75"
  • Height 4"
  • Width 36"
  • Core Material 8 oz. Polyester
  • Cover Material Vinyl
  • Fire Barrier Protection No
  • Integrated Pillow No
  • Maximum User Weight 350 lb.
  • Reversible Yes
  • Features Fluid, Bedbug Proof
  • Standards Cal 129, Fed 1633
  • Manufacturers Warranty Length 3 yr. Limited
  • Color Ocean Blue
  • Green Environmental Attribute Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
How can we improve our Technical Specifications?

Compliance and Restrictions


  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.