Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
C-LINE PRODUCTS

Poly File Jacket,Biodegrade,PK25

  • Item # 2TDC8
  • My Part #
  • Mfr. Model # 62627
  • Catalog Page # N/A
  • UNSPSC # 44122016
Poly File Jacket,Biodegrade,PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item File Jacket
  • Height 11"
  • Width 8-1/2"
  • Expanded Width 1-3/8"
  • Material Polypropylene
  • Color Clear
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.