Skip Content

DV
GRAINGER APPROVED

Non Detected Tape, Green, 3" x 1000 ft., Buried Sewer Line Below

  • Item # 21YH44
  • My Part #
  • Mfr. Model # 16509
  • Catalog Page # N/A
  • Catalog Group # H4630
  • UNSPSC # 46161507
Non Detected Tape, Green, 3" x 1000 ft., Buried Sewer Line Below close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Non Detected Tape
  • Legend Buried Sewer Line Below
  • Color Green
  • Material Polyethylene
  • Roll Length 1000 ft.
  • Roll Width 3"
  • Thickness 5 mil
How can we improve our Technical Specifications?

Compliance and Restrictions

None