Skip Content

DV
C.H. HANSON ITL

15" Adjustable Wrench, Insulated Handle, 1-3/4" Jaw Capacity, Steel

  • Item # 31CE69
  • My Part #
  • Mfr. Model # USC00320
  • Catalog Page # 856
  • UNSPSC # 27111707
Adj. Wrench,Ins.,15",1-3/4" Cap.,Chrome close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This adjustable wrench features alloy steel construction and a matte finish. The handle is insulated to help protect against electric shock.

View More

Technical Specs

  • Item Adjustable Wrench
  • Insulated / Uninsulated Insulated
  • Nonsparking No
  • Wrench Nominal Length 15"
  • Overall Length 15"
  • Jaw Capacity 1-3/4"
  • Material Steel
  • Finish Chrome
  • Adjustable Wrench Grip Style Insulated
  • Wrench Handle End Style Hang Hole
  • Tether Capable Tether Ready
  • Features Flame Retardant
  • Standards IEC 60900:2004, Category C Impact Tested
How can we improve our Technical Specifications?

Compliance and Restrictions

None