Skip Content

DV
C.H. HANSON

C-Clamp

  • Item # 36UV51
  • My Part #
  • Mfr. Model # 6201
  • Catalog Page # N/A
  • UNSPSC # 27112120
C-Clamp,7in,Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Spring Clamps

Technical Specs

  • Item C-Clamp
  • Size 7"
  • Material Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None