ST
BUYERS PRODUCTS

Lashing Ring, 1 In, 46, 760 lb

  • Item # 3VUJ3
  • My Part #
  • Mfr. Model # 3VUJ3
  • Catalog Page # N/A
  • UNSPSC # 25181708
Lashing Ring, 1 In, 46, 760 lb close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Towing~D-Rings and Lashing Rings

$25.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Forged from C-1045 steel, the lower half of the 1" diameter ring is formed at a 55 degree angle to extend from the mounting surface. The ring is supplied with 2-1/8" wide forged mounting bracket.

View More

Technical Specs

  • Item Lashing Ring
  • Ring Dia. 1"
  • Capacity GVW 46,760 lb.
  • Working Load Limit 15,586 lb.
  • Bracket Width 2-1/8"
  • Material Forged Steel
  • For Use With Cargo Control
  • Features Curved, With Mounting Bracket
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.