Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
LAB SAFETY SUPPLY

Burette, Glass, 10ml.Grade A, PK6

  • Item# 6CDN6
  • Mfr. Model# 6CDN6
  • Catalog Page# N/A
  • UNSPSC# 41121808
Burette,Glass,10ml.Grade A,PK6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $90.55 / pkg. of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.92 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Burette, Straight Bore
  • Material of Construction Glass
  • Capacity 10mL
  • Graduation Range 0 to 10mL
  • Graduation Subdivisions 0.05mL
  • Tolerance +/-0.025mL
  • Class A
  • Length 600mm
  • Stopcock Material Glass
  • Special Features Grade A
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 2 out of 5 by 2reviewers.
Rated 3 out of 5 by I bought one of these sets of 6. They are definitely of mediocre quality and 4/6 of them leaked as shipped. After re-greasing with a little vaseline however, I was able to get 5/6 to operate fine. They also need a better stopcock clamp than the one supplied, otherwise the stopcock can slide out unless you keep steady inward pressure when operating it; I added a 10-cent #6 rubber O-ring and got it to hold better.So although the quality is mediocre, it is adequate for the purpose with a little tinkering, and the price is cheap, even if you have to discard 1 out of 6. September 14, 2012
Rated 1 out of 5 by I bought this thinking wow what a great price. You get what you pay for. 4 out of 6 of these burettes leak at the stopcock. I have regreased these with vaseline and still no dice. The glass welds on the burette look really amateur, hastily done. Stay away!The only thing I can think of is perhaps purchasing the right size replacement stopcock made of PTFE. I know grainger also offers a more expensive version of this set of six also from the same "grainger approved vendor" with a PTFE stop cock. Probably the same crummy glass but they throw in a PTFE stopcock. August 29, 2012
  • 2015-09-08T19:49:42.428-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_6CDN6, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.