C3
BULLDOG

Trailer Jack Square Swivel, 15"Lift Range

  • Item # 444F95
  • My Part #
  • Mfr. Model # 19530142
  • Catalog Page # N/A
  • UNSPSC # 24101612
Trailer Jack Square Swivel, 15"Lift Range close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Towing~Trailer Jacks


$65.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.6 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Trailer Jack Square Swivel
  • Load Capacity 5000 lb.
  • Lift Range 15"
  • Handle Top Wind
  • Mounting Brackets Direct Weld
  • Max. Lift Height 1 ft. 1-1/2"
  • Retracted Length 22.2"
  • Type Topwind Trailer Jack
  • Includes Handle
  • Lifting Capacity 5000 lb.
  • Overall Height 37.2"
  • Gear Travel 15
  • Construction Steel
  • Finish Unfinished
  • Features 12 ga. Square Tube is 70% Stronger Than 12 ga. Round Tube for More Side Load and Support Strength with The Same Lift.. Capacity, 4-5/8" Outer Tube Overlap At Full Extension for Additional Side Load Strength, Weather Resistant Materials and Coatings, Painted Outer Tubes, Clear Zinc Inner Tubes, Proven, Reliable Mechanical Elements Provide Dependable Strength and Long-lasting, Durable Performance
How can we improve our Technical Specifications?

Compliance and Restrictions

None