ST
BULLDOG

Swivel Jack, 11" Lift Range

  • Item # 444F91
  • My Part #
  • Mfr. Model # 19815042
  • Catalog Page # N/A
  • UNSPSC # 24101612
Swivel Jack, 11" Lift Range close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Towing~Trailer Jacks


$109.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.3 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Swivel Jack
  • Load Capacity 7000 lb.
  • Lift Range 11"
  • Handle Side Wind
  • Mounting Brackets Weld-On Tubular Mount
  • Max. Lift Height 1 ft. 1-1/2"
  • Retracted Length 10"
  • Type Sidewind Trailer Jack
  • Includes Foot Plate, Female Mount
  • Lifting Capacity 7000 lb.
  • Overall Height 21"
  • Gear Travel 10
  • Construction Steel
  • Finish Unfinished
  • Features Smooth, Comfortable, Ergonomic Design, Dependable Vertical and Side Load Capacity Proven Reliability for Long Term Use At Rated Loads, Precision Fitted Parts for Extra Stability, A Frame Models Listed Have Gray Painted Outer and Inner Tubes, All Other Models Have Grey Painted Outer and Clear Zinc Inner Tubes, Custom Finishes are Available Upon Request
How can we improve our Technical Specifications?

Compliance and Restrictions

None