C3
BULLDOG

Powered Drive Tongue Jack, 14" Lift Range

  • Item # 444F89
  • My Part #
  • Mfr. Model # 50018742
  • Catalog Page # N/A
  • UNSPSC # 24101612
Powered Drive Tongue Jack, 14" Lift Range close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Towing~Trailer Jacks


$261.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 22.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Powered Drive Tongue Jack
  • Load Capacity 3500 lb.
  • Lift Range 14"
  • Handle Manual Override Crank
  • Mounting Brackets A-Frame
  • Max. Lift Height 1 ft. 1-1/2"
  • Retracted Length 20.5"
  • Type Friction
  • Includes Drop Leg, Foot
  • Lifting Capacity 3500 lb.
  • Overall Height 31.5"
  • Gear Travel 14
  • Construction Steel
  • Finish Unfinished
  • Features Positions Quickly with 22" of total Travel, 3500 Lb. Lift, Capacity, Integrated Gearbox and Motor, Drop Leg, Deploys and Hooks Up Easily At Night with Onboard Led Courtesy Light, Angled to Illuminate Coupler, Works In Case of Power Loss with Emergency Manual Override Capability, Easily Accessible From The top, Crank Included, Lasts for Years with Industry Leading Bulldog Performance, Known World Wide for Unmatched Strength, Durability, and Side Load Capacity, Retains Like New Appearance with Corrosion-Resistant Surfaces, 5 Year Limited Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

None