C3
BULLDOG

High Speed Trailer Jack, 24" Lift Range

  • Item # 444G05
  • My Part #
  • Mfr. Model # 18540242
  • Catalog Page # N/A
  • UNSPSC # 24101612
High Speed Trailer Jack, 24" Lift Range close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Towing~Trailer Jacks


$1,070.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 102.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item High Speed Trailer Jack
  • Load Capacity 12,000 lb.
  • Lift Range 24"
  • Handle Manual Override Crank
  • Mounting Brackets Bolt On
  • Max. Lift Height 1 ft. 1-1/2"
  • Retracted Length 15"
  • Type Friction
  • Includes Less Remote
  • Lifting Capacity 12,000 lb.
  • Gear Travel 24
  • Construction Steel
  • Finish Unfinished
  • Features High-Speed Jack, 12,000 lb. Capacity, 24" of Travel, Approximate Travel Speed and Current Draw, 31" Per Minute At No Load, 15 Amps, 30" Per Minute At 4,000 lb., 40 Amps, 26" Per Minute At 8,000 lb., 65 Amps, 21" Per Minute At 12,000 lb., 100 Amps, Easy Installation By Bolting On to The Trailer and Making The Electrical Connections
How can we improve our Technical Specifications?

Compliance and Restrictions

None