ST
BULLARD

Shell Material: Thermoplastic, 4pt. Ratchet Suspension, Fits Hat Size: 6-1/2 to 8

  • Item # 3PUN3
  • My Part #
  • Mfr. Model # LTXBLGIZ4
  • Catalog Page # N/A
  • Catalog Group # E5740
  • UNSPSC # 46181704
Shell Material: Thermoplastic, 4pt. Ratchet Suspension, Fits Hat Size: 6-1/2 to 8 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Head Protection~Fire and Rescue Helmets

$288.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Design features thermal and impact protection, low center of gravity, and increased headroom for a more comfortable fit. The Bullard Sure-Lock® ratchet headband adjusts easily with the turn of a knob. U-Fit System has 12 custom comfort settings, and the 4-pt. nylon crown straps and crown pad allow for a more balanced fit. Unique Quick-Attach™ blade system allows easy attachment and removal of blade-mounted faceshield or blade-mounted goggles. Additional adjustment points allow for a customized fit and interface with an SCBA. Ripstop Nomex® ear/neck protector and Nomex chinstrap with quick-release buckle and postman’s slide fastener. Absorbent cotton brow pad is fire resistant and removable. Reflective Scotchlite™ striping. Fit 6-1/2" to 8" head size.

•  Meet NFPA 1971, 2007
•  Unique M-PACT Shell™ with SmartRidge design
•  High-heat thermoplastic outer shell

View More

Technical Specs

  • Shell Material Thermoplastic
  • Fits Hat Size 6-1/2 to 8
  • Chin Strap Nomex(R) Quick Release and Postman Slide
  • Suspension 4pt. Ratchet
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products