Skip Content

 
TM
GRAINGER APPROVED

Bulk Storage Rack

Bulk Storage Rack close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Bulk Storage Rack 
  • Width 60" 
  • Height 84" 
  • Number of Shelves
  • Capacity per Shelf 1000 lb. 
Depth
Please Select
Includes
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Depth
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
7Y251
24"

$268.75 / each

Enter location to check availability
Catalog Page #  NA

Price $268.75 / each

Technical Specs

  • Item Bulk Storage Rack
  • Width 60"
  • Depth 24"
  • Height 84"
  • Number of Shelves 4
  • Capacity per Shelf 1000 lb.
7Y252
36"

$289.75 / each

Enter location to check availability
Catalog Page #  NA

Price $289.75 / each

Technical Specs

  • Item Bulk Storage Rack
  • Width 60"
  • Depth 36"
  • Height 84"
  • Number of Shelves 4
  • Capacity per Shelf 1000 lb.
RL2440
48"
(1) 8CNE7 Bulk Storage Rack w/ 3 Shelves, (1) 8DRL3 Bulk Rack Shelf

$310.75 / each

Enter location to check availability
Catalog Page #  NA

Price $310.75 / each

Technical Specs

  • Item Bulk Storage Rack
  • Width 60"
  • Depth 48"
  • Height 84"
  • Number of Shelves 4
  • Capacity per Shelf 1000 lb.
  • Includes (1) 8CNE7 Bulk Storage Rack w/ 3 Shelves, (1) 8DRL3 Bulk Rack Shelf
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More