Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
GRAINGER APPROVED

Bubble Roll, 24In. x 750 ft., Clear, PK2

  • Item# 5VEL7
  • Mfr. Model# 5VEL7
  • Catalog Page# N/A
  • UNSPSC# 24141601
Bubble Roll,24In. x 750 ft.,Clear,PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Bubble Roll
  • Bubble Height 3/16"
  • Roll Width 24"
  • Roll Length 750 ft.
  • Color Clear
  • Height 48"
  • Width 48"
  • Basis Weight 28.12 (REF)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms