TP
BROAN

Switch, White, 2-Function, 20 Max. Amps, 120, Fits Double Gang Box

  • Item # 39W616
  • My Part #
  • Mfr. Model # 269WL
  • Catalog Page # 2942
  • UNSPSC # 39121510
Switch,  White,  2-Function,  20 Max. Amps,  120,  Fits Double Gang Box close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~HVAC Controls and Thermostats~Fan Control Switches

$36.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.11 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

For use with a Solitaire Ultra Silent® fan and auxiliary light source, this switch features an LED indicator to remind you that the fan is switched On.

View More

Technical Specs

  • Item Switch
  • Type 2-Function
  • Voltage 120
  • Max. Amps 20
  • Max. Wattage 1920
  • Fits Double Gang Box
  • Switch Color White
  • Plate Color White
  • Height (In.) 3
  • Width (In.) 5
  • Depth (In.) 2
  • For Use With Mfr. No. XB80, XB110, ZB80, ZB110, XB110H, ZB80M, ZB110H, ZB110M
  • Agency Compliance UL Listed
  • Includes 4
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.