ST
BRADY

Universal Tag, Vinyl, Height: 1-3/4", Width: 1-3/4"

  • Item # 3GAK7
  • My Part #
  • Mfr. Model # UNI-UNI503 B
  • Catalog Page # N/A
  • UNSPSC # 55121503
Universal Tag, Vinyl, Height: 1-3/4", Width: 1-3/4" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Identification Products~Repair and Maintenance Tags

$111.00 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This universal tag is designed to help in the identification and qualification of lifting equipment, industrial plant equipment, valves, calibration equipment, and safety harnesses. Inserts are designed to be used in conjunction with the universal tag holder, available separately.

View More

Technical Specs

  • Item Universal Tag
  • Material Vinyl
  • Legend Safety Harness Next Inspection Due By
  • Height 1-3/4"
  • Width 1-3/4"
  • Header Safety Harness
  • Legend Color Blue, White
  • Background Color Blue, White
  • Language English
  • Shape Circle
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Write on Surface Yes
  • Reverse Side Legend Safety Harness Next Inspection Due By
  • Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products