NC
BRADY

Nanotag™ Tag Holder Kit, Plastic, White

  • Item # 3GAH9
  • My Part #
  • Mfr. Model # NAN-H
  • Catalog Page # N/A
  • UNSPSC # 55121503
Nanotag™ Tag Holder Kit, Plastic, White close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Identification Products~Repair and Maintenance Tags

$95.75 / pkg. of 20
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

NANOTAG™ is designed help identify and manage industrial equipment with minimal attachment space such as eyebolts and shackles, hoses and cables, breathing apparatuses, and small portable tools. While its form is designed to fit to the smallest of industrial applications, NANOTAG™ still aims to deliver up-to-date inspection information.

View More

Technical Specs

  • Item Nanotag(TM) Tag Holder Kit
  • Material Plastic
  • Header No Header
  • Legend Color Red
  • Background Color White
  • Language English
  • Write on Surface No
  • No. of Ties Included 40
  • Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
  • Tag Color White
  • Includes (20) Holders, (40) Cable Ties and (1) Pen
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products