NC
BRADY

Microtag® Inspection Insert, Ref. No., 1-7/8" Height, 1-1/4" Width, Vinyl, PK 100

  • Item # 3GAP2
  • My Part #
  • Mfr. Model # MIC-MTIGPI Y
  • Catalog Page # N/A
  • Catalog Group # F8992
  • UNSPSC # 55121503
Microtag® Inspection Insert,  Ref. No.,  1-7/8" Height,  1-1/4" Width,  Vinyl,  PK 100 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Identification Products~Inspection Tags

$108.50 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.19 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The MICROTAG® safety system is designed to help identify small plant equipment, lifting gear, and safety harnesses. The color-coded and date-qualified system also offers the ability to render equipment in a prohibition status if it is declared faulty between inspection dates. Inserts are to be used in conjunction with the MICROTAG® holder, available separately.

View More

Technical Specs

  • Item Microtag(R) Inspection Insert
  • Material Vinyl
  • Legend Ref. No. Next Inspection Date Due
  • Height 1-7/8"
  • Width 1-1/4"
  • Header Ref. No.
  • Legend Color Black
  • Background Color White, Yellow
  • Legend Style Text
  • Language English
  • Shape Rectangular
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Write on Surface Yes
  • Header Legend Color Black
  • Header Background Color Yellow
  • Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products