C3
BRADY

Machine/Equipment Label, Polyester, Remember, English, 3-1/2" Height, 5" Width, PK 5

  • Item # 3XAA3
  • My Part #
  • Mfr. Model # 86248
  • Catalog Page # N/A
  • UNSPSC # 55121718
Machine/Equipment Label,  Polyester,  Remember,  English,  3-1/2" Height,  5" Width,  PK 5 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Identification Products~Power Source Labels

$12.75 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These labels are manufactured with self-sticking polyester for added durability in machine and labeling applications.

View More

Technical Specs

  • Item Machine/Equipment Label
  • Background Color White
  • Header Remember
  • Height 3-1/2"
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Laminated Yes
  • Language English
  • Material Polyester
  • Retroreflective Grade Not Retroreflective
  • Shape Rectangle
  • Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
  • Width 5"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products