ST
BRADY

Confined Space Permit Center, For Use With 11"H X 8 1/2"W Confined Space Entry Permits

  • Item # 3TCU5
  • My Part #
  • Mfr. Model # PC1
  • Catalog Page # N/A
  • UNSPSC # 42172009
Confined Space Permit Center,  For Use With 11"H X 8 1/2"W Confined Space Entry Permits close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Confined Space Equipment~Confined Space Entry Accessories

$60.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.65 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The confined-space permit center provides ready access to permits while also making employees aware of special safety requirements. The holder is made of acrylic material and includes 4 corner holes for wall-mounting. The clear, acrylic pocket accommodates 11"H x 8-1/2"W forms. Permits and forms are sold separately.

View More

Technical Specs

  • Item Confined Space Permit Center
  • Material White Acrylic with Clear Pocket
  • Height 15-3/4"
  • Width 23-1/2"
  • Color White Background, Black and Red Printing
  • For Use With 11"H X 8 1/2"W Confined Space Entry Permits
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products